This product requires certification to purchase.

4W 2-Light 17-4/5 in. Outdoor Wall Sconce in Aged Zinc

Hinkley

Anchorage 4W 2-Light 17-4/5 in. Outdoor Wall Sconce in Aged Zinc

  • Fast #
  • Part #H1854DZLL
  • Item #7445283
  • Manufacturer Part #1854DZ-LL
4 out of 5 Customer Rating
Brand image
Hinkley

Anchorage 4W 2-Light 17-4/5 in. Outdoor Wall Sconce in Aged Zinc

  • Fast #
  • Part #H1854DZLL
  • Item #7445283
  • Manufacturer Part #1854DZ-LL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • The Heritage collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design
  • Rich grey tone
  • 2 year finish warranty
  • Classic lines and heritage details complement traditional architecture
  • Our Estate collections boast a breadth of fixtures defined by coordinating composition, enduring architecture, and time-honored craftsmanship, designed to meet the needs of expansive properties with extended outdoor living spaces
  • From the entrance of your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
  • Meets California energy commission title regulations/JA8 when using the included LED bulb
  • LED bulbs carry a 3 year limited warranty
  • Requires Certification
Dimensions & Measurements
Depth
7-4/5 in
Height
17-4/5 in
Width
9-3/10 in
Characteristics & Features
Collection
Anchorage
Color Finish Category
Greys
Color Finish Name
Aged Zinc
Color Temperature
2700
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum, Glass
Number of Lights
2
Wall Sconce Type
Lantern
Electrical & Operational Information
Lumens
600
Power Source
Hardwired
Volts
120V
Watts
4 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Wet Locations
UPC
640665185461