60W 36-Lights E12 Candelabra B10 Pendant in Black with Polished Nickel
AROS 60W 36-Lights E12 Candelabra B10 Pendant in Black with Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
- The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.
Specifications
- ADA Compliant:
- No
- Collection:
- AROS
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Height:
- 82-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 20 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern, Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 36
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 640665463361
- Volts:
- 120V
- Watts:
- 5 W
- Width:
- 20 in