60W 1-Light 12-1/4 in. Heritage Brass Wall Sconce
Arti 60W 1-Light 12-1/4 in. Heritage Brass Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Features on/off switch
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
- All dimensions listed are as shown
- Fully adjustable both left or right and up or down
- Classic Gleaming Light Brass finish
Specifications
- Collection:
- Arti
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 12-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- E26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Industrial, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665369120
- Volts:
- 120V
- Watts:
- 60
- Width:
- 7-8/10