60W 1-Light Medium E-26 Incandescent Wall Sconce in Heritage Brass
Arti 60W 1-Light Medium E-26 Incandescent Wall Sconce in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Arti
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 18-3/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665369212
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7-4/5 in