This product requires certification to purchase.

100W 1-Light Pendant in Deluxe Gold

Hinkley

Astrid 100W 1-Light Pendant in Deluxe Gold

  • Fast #
  • Part #H3027DG
  • Item #7296891
  • Manufacturer Part #3027DG
3.9 out of 5 Customer Rating
Brand image
Hinkley

Astrid 100W 1-Light Pendant in Deluxe Gold

  • Fast #
  • Part #H3027DG
  • Item #7296891
  • Manufacturer Part #3027DG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • Luxurious gold finish with opulent sheen
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Astrid
Color Finish Category:
Gold Tones
Color Finish Name:
Deluxe Gold
Dimmable:
No
ETL Listed:
No
Height:
10-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
640665302707
Volts:
120V
Watts:
100 W
Width:
12 in