60W 3-Light Candelabra E-12 Chandelier in Metallic Matte Bronze
Astrid 60W 3-Light Candelabra E-12 Chandelier in Metallic Matte Bronze
Frequently Purchased Together
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- 15 year finish warranty
- Ideal for vintage filament bulbs (not included)
- Lifetime warranty on electrical wiring and components
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Astrid
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Metallic Matte Bronze
- Depth:
- 20 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in