60W 3-Light Chandelier in Deluxe Gold
Astrid 60W 3-Light Chandelier in Deluxe Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for vintage filament bulbs (not included)
- This chain or cable hung fixture may be installed on any sloped ceiling.
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Lifetime warranty on electrical wiring and components
- C-US dry rated
- Inner light cluster is wired from the bottom, and appears to be floating inside
Specifications
- Collection:
- Astrid
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Deluxe Gold
- Depth:
- 20 in
- Diameter:
- 20 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 26-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 20 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 640665302301
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in