11W 1-Light Integrated LED Outdoor Wall Sconce in Satin Black
Atlantis 11W 1-Light Integrated LED Outdoor Wall Sconce in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
- Meets California Energy Commission 2016 Title regulations
- For complete warranty information visit https://www.hinkleylighting.com
- LED components carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Atlantis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Lens
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban
- Lumens:
- 900
- Material:
- Extruded Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665164466
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 11 W
- Width:
- 3 in