16 in. 11W 2-Light Outdoor Wall Lantern in Titanium
Atlantis 16 in. 11W 2-Light Outdoor Wall Lantern in Titanium
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
- Meets California Energy Commission 2016 Title regulations
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- LED components carry a 5-year limited warranty
- Bold lines and a clean, minimalist style complement contemporary architecture
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Atlantis
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 16
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 900
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 640665164800
- Volts:
- 120V
- Watts:
- 11
- Width:
- 6