This product requires certification to purchase.

2-4/5 x 16 in. 11W 2-Light LED Outdoor Wall Sconce in Satin Black

Hinkley

Atlantis 2-4/5 x 16 in. 11W 2-Light LED Outdoor Wall Sconce in Satin Black

  • Fast #
  • Part #H1640SKLED
  • Item #4130327
  • Manufacturer Part #1640SK-LED
5 out of 5 Customer Rating
Brand image
Hinkley

Atlantis 2-4/5 x 16 in. 11W 2-Light LED Outdoor Wall Sconce in Satin Black

  • Fast #
  • Part #H1640SKLED
  • Item #4130327
  • Manufacturer Part #1640SK-LED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • LED components carry a 5-year limited warranty
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • Striking black finish enhances design
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Atlantis
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
3000
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
900
Lumens per Watt:
100
Material:
Aluminum
Number Of Hours:
40000 hr
Number of Lights:
2
Power Source:
Electric
UL Listed:
No
UPC:
640665164060
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
11 W
Width:
2-4/5 in