24 in. 35W 2-Light Outdoor LED Wall Lantern in Bronze
Atlantis 24 in. 35W 2-Light Outdoor LED Wall Lantern in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
- Meets California Energy Commission 2016 Title regulations
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Bold lines and a clean, minimalist style complement contemporary architecture
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Atlantis
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 24 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 900
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 640665164930
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 9 in