69W 3-Light LED Wall Sconce in Bronze
Atlantis 69W 3-Light LED Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- LED components carry a 5-year limited warranty
- Bold lines and a clean, minimalist style complement contemporary architecture
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Atlantis
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Depth:
- 4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Lens
- Height:
- 36
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1800
- Material:
- Aluminum
- Number Of Hours:
- 40000
- Number of Lights:
- 3
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665164381
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 69
- Width:
- 12