75W 1-Light Medium E-26 LED Wall Sconce in Satin Black
This product has been replaced by
Manufacturer Part #1645SK-LL
Atlantis 75W 1-Light Medium E-26 LED Wall Sconce in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- 12 year warranty on electrical wiring and components
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Striking black finish enhances design
- Bold lines and a clean, minimalist style complement contemporary architecture
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Atlantis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 4-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Lens
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban
- Material:
- Extruded Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665164510
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 9 in