100W 1-Light Outdoor Wall Lantern in Ash Bronze
Atwater 100W 1-Light Outdoor Wall Lantern in Ash Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 year warranty on electrical wiring and components
- Classic, modern style with a nautical flair adds elegance to a variety of exteriors
- 5 year finish warranty
- Ideal for vintage filament bulbs (not included)
- Rich gray tone
Specifications
- ADA Compliant:
- No
- Collection:
- Atwater
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Ash Bronze
- Depth:
- 8-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Coastal
- Material:
- Composite
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 640665116403
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8-3/10 in