This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Zinc

Hinkley

Atwell 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Zinc

  • Fast #
  • Part #H1110DZ
  • Item #7164883
  • Manufacturer Part #1110DZ
4.4 out of 5 Customer Rating
Brand image
Hinkley

Atwell 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Zinc

  • Fast #
  • Part #H1110DZ
  • Item #7164883
  • Manufacturer Part #1110DZ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For complete warranty information visit https://www.hinkleylighting.com
  • It is recommended that a A-15 or type B medium base lamp be used
  • Rich gray tone
  • Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of facade
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification
Dimensions & Measurements
Depth
13 in
Height
11-3/4 in
Width
11-1/2 in
Characteristics & Features
Collection
Atwell
Color Finish Category
Greys
Color Finish Name
Aged Zinc
Dimmable
No
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Style
Traditional, Industrial
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
640665111026