This product requires certification to purchase.

14-1/2 x 8 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Chrome

Hinkley

Avon 14-1/2 x 8 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Chrome

  • Fast #
  • Part #H5552CMCL
  • Item #7296780
  • Manufacturer Part #5552CM-CL
3.6 out of 5 Customer Rating
Brand image
Hinkley

Avon 14-1/2 x 8 in. 100W 2-Light Medium E-26 Vanity Fixture in Polished Chrome

  • Fast #
  • Part #H5552CMCL
  • Item #7296780
  • Manufacturer Part #5552CM-CL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sparkling chrome with reflective finish
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture can be mounted either up or down
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Avon
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-3/10 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Seeded
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional, Transitional, Coastal
Material:
Aluminum
Number of Lights:
2
UL Listed:
No
UPC:
640665555677
Volts:
120V
Watts:
100 W
Width:
14-1/2 in