75 W 3-Light Medium Bath in Polished Chrome
Avon 75 W 3-Light Medium Bath in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixture can be mounted either up or down
- Lifetime warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Sparkling chrome with reflective finish
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Collection:
- Avon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-1/4 in
- Dimmable:
- No
- Glass Type:
- Cased
- Height:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional, Transitional, Coastal
- Material:
- Aluminum
- Number of Lights:
- 3
- UPC:
- 640665555349
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in