This product requires certification to purchase.

60W 2-Light 23 in. Wall Sconce in Museum Black

Hinkley

Beacon Hill 60W 2-Light 23 in. Wall Sconce in Museum Black

  • Fast #
  • Part #H17464MB
  • Item #9858456
  • Manufacturer Part #17464MB
3.2 out of 5 Customer Rating
Brand image
Hinkley

Beacon Hill 60W 2-Light 23 in. Wall Sconce in Museum Black

  • Fast #
  • Part #H17464MB
  • Item #9858456
  • Manufacturer Part #17464MB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Ideal for vintage filament bulbs (not included)
  • Our Estate collections boast a breadth of fixtures defined by coordinating composition, enduring architecture, and time-honored craftsmanship, designed to meet the needs of expansive properties with extended outdoor living spaces. From your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
  • From the entrance of your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
  • 2-year finish warranty
  • Classic lines and heritage details complement traditional architecture
  • Requires Certification
Dimensions & Measurements
Depth
7-4/5 in
Height
23 in
Length
7-3/4 in
Width
7-4/5 in
Characteristics & Features
Collection
Beacon Hill
Color Finish Category
Blacks
Color Finish Name
Museum Black
Dimmable
No
Glass Type
Clear Seedy
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Classic, Colonial, Traditional
Material
Aluminum, Glass
Number of Lights
2
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Lantern
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
640665174694