This product requires certification to purchase.

60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Black

Hinkley

Beaumont 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Black

  • Fast #
  • Part #H4460BK
  • Item #8063205
  • Manufacturer Part #4460BK
3.1 out of 5 Customer Rating
Brand image
Hinkley

Beaumont 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Black

  • Fast #
  • Part #H4460BK
  • Item #8063205
  • Manufacturer Part #4460BK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Beaumont
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched Opal
Height:
16-3/10
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Rustic, Lodge, Transitional
Material:
Steel
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
640665446005
Volts:
120V
Watts:
60
Width:
5