This product requires certification to purchase.

60W 10-Light Chandelier in Black

Hinkley

Beaumont 60W 10-Light Chandelier in Black

  • Fast #
  • Part #H4469BK
  • Item #8063234
  • Manufacturer Part #4469BK
5 out of 5 Customer Rating
Brand image
Hinkley

Beaumont 60W 10-Light Chandelier in Black

  • Fast #
  • Part #H4469BK
  • Item #8063234
  • Manufacturer Part #4469BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleek candle arms topped by softly tapered fabric shades perfectly complement Beaumont's sturdy hand-hammered details. Rustic yet traditional, the stylish transitional silhouette works well in any setting, from classically elegant to chic and modern.
  • Requires Certification

Specifications

CSA Certified:
Yes
Collection:
Beaumont
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-1/2 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched Opal
Height:
42-4/5 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Rustic
Material:
Steel
Number of Lights:
10
Number of Tiers:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
640665446906
Volts:
120V
Watts:
60 W
Width:
48 in