Black 3 40 Watts Medium Lantern Wall Mount *WINDSO
Black 3 40 Watts Medium Lantern Wall Mount *WINDSO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Striking black finish enhances design
- 2 year finish warranty
- Ornate details, a bold finish and striking form complement stately facades
- For complete warranty information visit https://www.hinkleylighting.com
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- Glass Type:
- Clear Water
- Height:
- 20-3/4
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Type:
- H1898BK
- UPC:
- 640665189803
- Volts:
- 120V
- Watts:
- 40