100W 3-Light Medium E-26 Base Wall Sconce in Brushed Nickel
Bolla 100W 3-Light Medium E-26 Base Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Lifetime warranty on electrical wiring and components
- Fixture can be mounted either up or down
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Bolla
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-4/5
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 8-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 640665589580
- Volts:
- 120V
- Watts:
- 100
- Width:
- 26