40W 3-Light Candelabra E-12 Base Outdoor Large Wall Sconce in Olde Bronze
Bolla 40W 3-Light Candelabra E-12 Base Outdoor Large Wall Sconce in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Rich dark brass finish
- 2 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Bolla
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 12-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 640665264500
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 11 in