6-3/4 in. 75 W 3-Light Medium Bracket in Brushed Nickel
Bolla 6-3/4 in. 75 W 3-Light Medium Bracket in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifetime warranty on electrical wiring and components
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Classic matte brushed nickel finish
- Fixture can be mounted either up or down
- You don't get stripes where the staples missed the copper, as you do with other prep tools
- Patented abrasive technology design extends the life of the CopperKey by up to four times that of conventional tools
- The memory base allows the staples to spring back after each use and keep optimum pressure on the tube during cleaning
- Ever get a scrape or flux burn as a result of prepping copper
Specifications
- ADA Compliant:
- No
- Collection:
- Bolla
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-3/4 in
- Glass Type:
- Etched
- Height:
- 8-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 3
- UPC:
- 640665589313
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 26 in