100W 1-Light 14 in. Outdoor Wall Sconce in Black
Brixton 100W 1-Light 14 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Outdoor - coastal finish
- Wet rated
- General Hinkley warranty statement
- Finish group - black
- Coastal elements
- Vintage filament bulbs
- Style outdoor - transitional
- Make a bold statement in any outdoor setting with Brixton. Its oversized frame features crisp and clean lines in a burnished bronze or black finish, surrounding an elegant, mitered glass
- Brixton's subtle details and unique design bring modern living to all outdoors spaces. The finish is resistant to rust and corrosion with a 5-year warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 0.83
- Ballast Type:
- Residential
- Collection:
- Brixton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Mitered
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Composite, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665183702
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 6-3/4 in