10 x 19-3/10 in. 180W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Museum Black
Bromley 10 x 19-3/10 in. 180W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Museum Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Striking black finish enhances design
- 2 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Classic lines and heritage details complement traditional architecture
- 12 year warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Bromley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Museum Black
- Depth:
- 11-3/10
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 19-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 640665236538
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 180
- Width:
- 10