This product requires certification to purchase.

20 in. 60W 2-Light Candelabra E-12 Base Outdoor Wall Sconce in Oil Rubbed Bronze

Hinkley

Bromley 20 in. 60W 2-Light Candelabra E-12 Base Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H2364OZ
  • Item #7164659
  • Manufacturer Part #2364OZ
5 out of 5 Customer Rating
Brand image
Hinkley

Bromley 20 in. 60W 2-Light Candelabra E-12 Base Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H2364OZ
  • Item #7164659
  • Manufacturer Part #2364OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 12 year warranty on electrical wiring and components
  • 2 year finish warranty
  • Classic lines and heritage details complement traditional architecture
  • For complete warranty information visit https://www.hinkleylighting.com
  • Bold and robust dark bronze finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bromley
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
9-4/5 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
20 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
2
UL Listed:
No
UPC:
640665236408
Volts:
120V
Watts:
60 W
Width:
8 in