8 x 11-4/5 in. 100W 1-Light Mini Medium E-26 Incandescent Outdoor Wall Sconce in Museum Black
Bromley 8 x 11-4/5 in. 100W 1-Light Mini Medium E-26 Incandescent Outdoor Wall Sconce in Museum Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 2 year finish warranty
- Striking black finish enhances design
- Classic lines and heritage details complement traditional architecture
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Bromley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Museum Black
- Depth:
- 9-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 640665236811
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 8 in