4-Light 100W Bath Light in Olde Bronze
Brooke 4-Light 100W Bath Light in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifetime warranty on electrical wiring and components
- Crisp, minimal design with elegant details make a fresh, modern impact
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture can be mounted either up or down
- Rich dark brass finish
Specifications
- ADA Compliant:
- No
- Collection:
- Brooke
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 6-3/10 in
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional, Coastal
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 640665500417
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31-3/10 in