14 in. 3-Blade Ceiling Fan in Matte Black with Driftwood
Bryce 14 in. 3-Blade Ceiling Fan in Matte Black with Driftwood
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This item includes a 6" down rod
- Other various lengths of down rods are available and sold separately to customize the installation height
- Suitable for use in dry (indoor) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- This item may be hung on a sloped ceiling
- For more information on how to control your ceiling fan via the Hinkley home automation app
- Fan control included, HIRO control - 3 speed reversing
- LED bulbs carry a 3-year limited warranty
- Motor carries a lifetime warranty
- Blades, controls, switches, capacitors and hardware carry a 1-year warranty
Specifications
- AMP:
- 0.26, 0.3
- Blade Pitch:
- 20°
- Blade Span:
- 14 in
- CFM:
- 1461 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Bryce
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Driftwood
- Color Temperature:
- 2700
- Control Type:
- Wall Control
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Rustic
- Lumens:
- 2500
- Material:
- Composite, Steel
- Number Of Hours:
- 15000 h
- Number of Blades:
- 3
- Number of Lights:
- 5
- RPM:
- 1228
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665021509
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 27 in