This product requires certification to purchase.

14 in. 100W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze

Hinkley

Burke 14 in. 100W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H2794OZCL
  • Item #7296862
  • Manufacturer Part #2794OZ-CL
4.7 out of 5 Customer Rating
Brand image
Hinkley

Burke 14 in. 100W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze

  • Fast #
  • Part #H2794OZCL
  • Item #7296862
  • Manufacturer Part #2794OZ-CL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Warm rich light bronze tone
  • Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components
  • C-US wet rated
  • This design has roots in American arts and crafts architecture
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Burke
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
9-3/4 in
Diameter:
9 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
14 in
Installation Type:
Wall Mount
Length:
9 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
640665279412
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
9 in