18-3/10 in. 2-Light 60W Wall Lantern in Black
Burton 18-3/10 in. 2-Light 60W Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 2 year finish warranty
- Striking black finish enhances design
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 12 year warranty on electrical wiring and components
- Classic lines and heritage details complement traditional architecture
Specifications
- ADA Compliant:
- No
- Collection:
- Burton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-3/10
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 18-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 640665197204
- Volts:
- 120V
- Watts:
- 60
- Width:
- 10