23-3/10 in. 1-Light 100W Wall Lantern in Aged Zinc
Cape Cod 23-3/10 in. 1-Light 100W Wall Lantern in Aged Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- 12 year warranty on electrical wiring and components
- Classic lines and heritage details complement traditional architecture
- Ideal for vintage filament bulbs (not included)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cape Cod
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 13
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 23-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Coastal
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 640665220476
- Volts:
- 120V
- Watts:
- 100
- Width:
- 10-4/5