This product requires certification to purchase.

75W 1-Light Medium E-26 Base Outdoor Small Wall Mount Sconce in Aged Zinc

Hinkley

Cape Cod 75W 1-Light Medium E-26 Base Outdoor Small Wall Mount Sconce in Aged Zinc

  • Fast #
  • Part #H2200DZ
  • Item #4883033
  • Manufacturer Part #2200DZ
5 out of 5 Customer Rating
Brand image
Hinkley

Cape Cod 75W 1-Light Medium E-26 Base Outdoor Small Wall Mount Sconce in Aged Zinc

  • Fast #
  • Part #H2200DZ
  • Item #4883033
  • Manufacturer Part #2200DZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Rich gray tone
  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic lines and heritage details complement traditional architecture
  • 2 year finish warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Cape Cod
Color Finish Category:
Greys
Color Finish Name:
Aged Zinc
Depth:
10-3/10 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
18 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Coastal
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
640665220070
Volts:
120V
Watts:
75 W
Width:
8-4/5 in