100W 1-Light Medium E-26 Incandescent Pendant in Rustic Brass
Cartwright 100W 1-Light Medium E-26 Incandescent Pendant in Rustic Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifetime warranty on electrical wiring and components
- Classic gleaming light brass finish
- 15 year finish warranty
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Cartwright
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rustic Brass
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 19-4/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 15-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Rustic, Traditional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665339413
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15-3/10 in