This product requires certification to purchase.

300W 3-Light Medium E-26 Chandelier in Rustic Brass

Hinkley

Cartwright 300W 3-Light Medium E-26 Chandelier in Rustic Brass

  • Fast #
  • Part #H3395RS
  • Item #7445271
  • Manufacturer Part #3395RS
3.7 out of 5 Customer Rating
Brand image
Hinkley

Cartwright 300W 3-Light Medium E-26 Chandelier in Rustic Brass

  • Fast #
  • Part #H3395RS
  • Item #7445271
  • Manufacturer Part #3395RS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
  • This stem hung fixture may be hung on a sloped ceiling.
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
  • Lifetime warranty on electrical wiring and components
  • 15 year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cartwright
Color Finish Category:
Brass Tones
Color Finish Name:
Rustic Brass
Dimmable:
No
ETL Listed:
No
Height:
25
Installation Type:
Ceiling Mount
Length:
19-1/2
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Rustic, Industrial
Material:
Die Cast Aluminum
Number of Lights:
3
UL Listed:
No
UPC:
640665339529
Volts:
120V
Watts:
100
Width:
19-1/2