100W 1-Light 14-1/2 in. Satin Black Outdoor Wall Sconce
Cascade 100W 1-Light 14-1/2 in. Satin Black Outdoor Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Fixture is dark sky compliant and engineered to minimize light glare upward into the night sky
- ADA compliant
- 2 year finish warranty
- Bold lines and a clean, minimalist style complement contemporary architecture
- Striking Black finish enhances design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cascade
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 4 in
- Dimmable:
- No
- Glass Type:
- Clear Etched Organic Rain
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 640665183054
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 8 in