10W 1-Light 16 in. Wall Sconce in Black
Catalina 10W 1-Light 16 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Ideal for vintage filament bulbs (not included)
- 2-year finish warranty
- Bold lines and a clean, minimalist style complement contemporary architecture
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Catalina
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Mid-century, Modern
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665230154
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 10
- Width:
- 6-1/2