75W 1-Light Flush Mount Ceiling Fixture in Lacquered Brass
Cedric 75W 1-Light Flush Mount Ceiling Fixture in Lacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry rated
- Included down rods - 1-6"
- 2-12"
- Finish group - light brass
- Style interior - transitional
- General Hinkley warranty statement
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Bold silhouette with dramatic details creates a modern statement
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Ballast Type:
- Residential
- Collection:
- Cedric
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lacquered Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 7-3/4 in
- Installation Type:
- Flush Mount
- Length:
- 5-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 640665300710
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 5-1/4 in