5W 4-Light 40 in. Outdoor Wall Sconce in Museum Black
Chapel Hill 5W 4-Light 40 in. Outdoor Wall Sconce in Museum Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association product safety standards
- 2-year finish warranty
- Classic lines and heritage details complement traditional architecture
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Chapel Hill
- Color Finish Category:
- Blacks
- Color Finish Name:
- Museum Black
- Depth:
- 17-1/2 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Colonial
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 640665270945
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 5 W
- Width:
- 12-1/2 in