100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Caramel
Charlotte 100W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Brushed Caramel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- 15 year finish warranty
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Lifetime warranty on electrical wiring and components
- Classic gleaming light brass finish
Specifications
- ADA Compliant:
- No
- Collection:
- Charlotte
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Caramel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 13-1/2
- Installation Type:
- Semi-flush Mount
- Length:
- 20
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665352214
- Volts:
- 120V
- Watts:
- 100
- Width:
- 20