This product requires certification to purchase.

13 in. 75W 3-Light Incandescent Medium E-26 Ceiling Light with Etched Opal Glass in BrushedCaramel

Hinkley

Charlotte 13 in. 75W 3-Light Incandescent Medium E-26 Ceiling Light with Etched Opal Glass in BrushedCaramel

  • Fast #
  • Part #H3521BC
  • Item #4778005
  • Manufacturer Part #3521BC
4.8 out of 5 Customer Rating
Brand image
Hinkley

Charlotte 13 in. 75W 3-Light Incandescent Medium E-26 Ceiling Light with Etched Opal Glass in BrushedCaramel

  • Fast #
  • Part #H3521BC
  • Item #4778005
  • Manufacturer Part #3521BC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Caramel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Brookshire, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Charlotte
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Caramel
Diameter:
5-1/2 in
Dimmable:
No
Glass Type:
Etched Opal
Height:
13 in
Installation Type:
Ceiling Mount
Length:
16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional, Transitional, Coastal
Material:
Die Cast Aluminum
Number of Lights:
3
UL Listed:
No
UPC:
640665352115
Volts:
120V
Watts:
75 W
Width:
16 in