This product requires certification to purchase.

33-4/5 in. 60W Candelabra E-12 Ceiling Mount Chandelier in Bronze

Hinkley

Clarendon 33-4/5 in. 60W Candelabra E-12 Ceiling Mount Chandelier in Bronze

  • Fast #
  • Part #H3414BZ
  • Item #4882901
  • Manufacturer Part #3414BZ
5 out of 5 Customer Rating
Brand image
Hinkley

Clarendon 33-4/5 in. 60W Candelabra E-12 Ceiling Mount Chandelier in Bronze

  • Fast #
  • Part #H3414BZ
  • Item #4882901
  • Manufacturer Part #3414BZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Classic, elegant lines and timeless details enhance a traditional space
  • For complete warranty information visit https://www.hinkleylighting.com
  • Requires Certification

Documents


Specifications

Collection:
Clarendon
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
33-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
6
UL Listed:
No
UPC:
640665341409
Volts:
120V
Watts:
60 W
Width:
16 in