60W 12-Light Candelabra Foyer Lighting in Bronze
Clarendon 60W 12-Light Candelabra Foyer Lighting in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. This chain or cable hung fixture may be installed on any sloped ceiling. Classic, elegant lines and timeless details enhance a traditional space. Warm rich light bronze tone
Specifications
- Collection:
- Clarendon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 65
- Installation Type:
- Ceiling Mount
- Length:
- 30
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 12
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665341904
- Volts:
- 120V
- Watts:
- 60
- Width:
- 30