This product requires certification to purchase.

20W 4-Light 24.5in. Wide Drum Chandelier with Off?White Linen Shade in Lacquered Dark Brass

Hinkley

Clarke 20W 4-Light 24.5in. Wide Drum Chandelier with Off?White Linen Shade in Lacquered Dark Brass

  • Fast #
  • Part #H4895LDBOW
  • Item #10483095
  • Manufacturer Part #4895LDB-OW
3.5 out of 5 Customer Rating
Brand image
Hinkley

Clarke 20W 4-Light 24.5in. Wide Drum Chandelier with Off?White Linen Shade in Lacquered Dark Brass

  • Fast #
  • Part #H4895LDBOW
  • Item #10483095
  • Manufacturer Part #4895LDB-OW
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC, meets United states UL underwriters laboratories and CSA Canadian standards association product safety standards
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6 in stem and two 12 in stems
  • Classic, elegant lines and timeless details enhance a traditional space
  • This item may be hung on a sloped ceiling
  • Requires Certification
Dimensions & Measurements
Depth
24.5 in
Height
25-1/4 in
Length
24-1/2 in
Size
M
Width
24-1/2 in
Characteristics & Features
Collection
Clarke
Color Finish Category
Brass Tones
Color Finish Name
Lacquered Dark Brass, Off-white
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Mid-century
Material
Steel
Number of Lights
4
Number of Tiers
1
Proposition 65
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
20 W
Warranty & Product Information
Type
H4895LDBOW
UL Listed
Yes
UPC
640665489644