60W 1-Light Candelabra E-12 Pendant in Lacquered Dark Brass
Clarke 60W 1-Light Candelabra E-12 Pendant in Lacquered Dark Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dry rated
- Style interior - modern
- Finish group - light brass
- General Hinkley warranty statement
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Clarke
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Lacquered Brass
- Depth:
- 5-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 24-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 24-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Overall Height:
- 60-1/2 in
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665489569
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-1/2 in