Medium Semi?Flush Mount, Black Finish with Clear Glass
Clarke Medium Semi?Flush Mount, Black Finish with Clear Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC, meets United states UL underwriters laboratories and CSA Canadian standards association product safety standards
- Classic, elegant lines and timeless details enhance a traditional space
Specifications
- Collection:
- Clarke
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15 in
- Dimmable:
- Yes
- Height:
- 9-1/2 in
- Installation Type:
- Semi-flush Mount, Ceiling Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century
- Material:
- Fabric, Steel
- Number of Lights:
- 2
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 640665489392
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 15 in