16W 1-Light Integrated LED Flush Mount Ceiling Fixture in Heritage Brass
Colbin 16W 1-Light Integrated LED Flush Mount Ceiling Fixture in Heritage Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets California Energy Commission 2016 Title regulations
- Classic gleaming light brass finish
- LED components carry a 5-year limited warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Colbin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Color Temperature:
- 2700
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 3-3/10 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 7 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 950
- Lumens per Watt:
- 59.38
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665323023
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 7 in