This product requires certification to purchase.

180W 3-Light 120V Medium E-26 Flush Mount Ceiling Fixture in Aged Zinc

Hinkley

Colbin 180W 3-Light 120V Medium E-26 Flush Mount Ceiling Fixture in Aged Zinc

  • Fast #
  • Part #H3233DZ
  • Item #7296820
  • Manufacturer Part #3233DZ
4.1 out of 5 Customer Rating
Brand image
Hinkley

Colbin 180W 3-Light 120V Medium E-26 Flush Mount Ceiling Fixture in Aged Zinc

  • Fast #
  • Part #H3233DZ
  • Item #7296820
  • Manufacturer Part #3233DZ
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Aged Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Rich gray tone
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Colbin
Color Finish Category:
Greys
Color Finish Name:
Aged Zinc
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched Opal
Height:
5-3/4 in
Installation Type:
Flush Mount
Length:
16-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
3
UL Listed:
No
UPC:
640665323313
Volts:
120V
Watts:
180 W
Width:
16-1/2 in