This product requires certification to purchase.

20W 4-Lights E12 LED Semi-Flush Mount Ceiling Fixture in Black Oxide

Hinkley

Collier 20W 4-Lights E12 LED Semi-Flush Mount Ceiling Fixture in Black Oxide

  • Fast #
  • Part #H3382BX
  • Item #9858435
  • Manufacturer Part #3382BX
3.9 out of 5 Customer Rating
Brand image
Hinkley

Collier 20W 4-Lights E12 LED Semi-Flush Mount Ceiling Fixture in Black Oxide

  • Fast #
  • Part #H3382BX
  • Item #9858435
  • Manufacturer Part #3382BX
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Suitable for use in dry (indoor) locations as defined by NeC and CeC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Classic, elegant lines and timeless details enhance a traditional space
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Collier
Color Finish Category:
Blacks
Color Finish Name:
Black Oxide
Dimmable:
No
Glass Type:
Etched
Height:
11-1/2 in
Installation Type:
Ceiling Mount, Semi-flush Mount
Length:
22 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Industrial
Material:
Steel, Glass
Number of Lights:
4
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
640665338263
Volts:
120V
Watts:
60 W
Width:
22 in